- ADJUSTABLE WORK STAND
description
- The GEARWRENCH Mobile Work Table is ideal for any garage or shop for quick and easy access to the tools and parts you're working with. The 20" x 30" tray table adjusts to any height between 35" and 48" for maximum convenience. Built with durable 18-gauge steel, the top load tests to 125 pounds at the center of the tray. The tray table also includes compartments to keep small items safe while being transported. The 3" casters allow you to move the mobile work table around the entire shop with ease. The GEARWRENCH mobile work table allows you to handle any job with your tools within easy reach.
features
- Powder coated metal frame for long lasting durability
- Height adjusts from 35 to 48 inches
- Solid solvent resistant EVA mat
- 125 pound center load capacity, 65 pounds on edges
- Tray includes compartments and slots for easy access to tools and small parts
- Bumper guards on corners
- Large 3” casters for ease of movement
- Textured aluminum handle can be mounted in up or down position for user comfort
- 1 year limited warranty
| Weight | 38.8 LB |
| EAN or UPC | 99575831669 |

