- FOLD P SET 9PC SAE
description
- The GEARWRENCH 9 Piece SAE folding hex key set offers an organized and durable solution for hex key needs. The set includes 9 SAE hex keys constructed from alloy steel that provides maximum strength and durability. Hex keys fold up into dual material handle for efficient organization and comfortable use.
features
- Keys made with alloy steel for maximum strength and to resist rotational distortion
- Chamfered edges on both ends help guide the key into the fastener smoothly and quickly
- Handle constructed from dual material and designed for comfort
- Keys rotate 270 degrees for greater access and torque
- Keys are clearly marked for easy identification
- Meets or exceeds ASME standards
| Weight | 0.49 LB |
| EAN or UPC | 99575835094 |

