Skip to content Skip to navigation menu
Gearwrench83511

83511

Item #117591245
  • FOLD UP SETS 17PC BALL-END SAE/METRIC
Gearwrench83511
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • FOLD UP SETS 17PC BALL-END SAE/METRIC

description

  • The GEARWRENCH 17 Piece SAE/Metric folding hex key set offers an organized and durable solution for hex key needs. The set includes 2 folding hex key sets, 1 SAE and 1 metric. Hex keys are constructed from alloy steel that provides maximum strength and durability, and fold up into dual material handle for efficient organization and comfortable use.

features

  • Keys made with alloy steel for maximum strength and to resist rotational distortion
  • Chamfered edges on both ends help guide the key into the fastener smoothly and quickly
  • Handle constructed from dual material and designed for comfort
  • Keys rotate 270 degrees for greater access and torque
  • Keys are clearly marked for easy identification
  • Meets or exceeds ASME standards
Weight 0.701 LB
EAN or UPC 99575835117
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison