- 10PC SAE T HANDLE BALL END HEX KEY SET
description
- The GEARWRENCH 10 piece SAE t-handle ball end hex key set includes hex keys made from alloy steel to deliver maximum strength and resist rotational distortion. Ball end design provides increased access at 25 degrees, and T Handles offer a comfort grip for non-slip use and greater torque.
features
- Ball End design provides increased access, increasing entry angle to 25 degrees
- Keys made with alloy steel for maximum strength and to resist rotational distortion
- Chamfered edges on both ends help guide the key into the fastener smoothly and quickly
- Comfort dual material grip allows for added torque and non-slip use
- Keys can be used as short or long arm, providing access in all situations
- Size markings clearly identified at base of t-handle
- Includes metal stand for storage and organization
- Meets or exceeds ASME standards
| Weight | 3.13 LB |
| EAN or UPC | 99575835230 |

