- 13PC BALL POINT LONG ARM HEX K
description
- The GEARWRENCH 13 Piece SAE ball end hex key set includes hex keys made from alloy steel to deliver maximum strength and resist rotational distortion. Chamfered edges help slide the hex keys easily into fasteners, and a clearly labeled caddy offers convenient storage. Ball End design provides greater access, increasing entry angle to 25 degree.
features
- Keys made with alloy steel for maximum strength and to resist rotational distortion
- Chamfered edges on both ends help guide the key into the fastener smoothly and quickly
- Ball end design provides greater access, increasing entry angle to 25 degrees
- Short or long side can be used, providing better access and speed in all situations
- Sizes clearly marked on caddy for easy identification
- Meets or exceeds ASME standards.
- Includes caddy for storage and organization
| Weight | 0.925 LB |
| EAN or UPC | 99575035241 |

