Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Gearwrench84004D

84004D

HK FULL MINI 3-1/8
Item #115119848
  • Mini, Full
  • 3 1/8 in Size
Gearwrench84004D
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Mini, Full
  • 3 1/8 in Size
Type Full
Overall Length 6.5 in
Size 3 1/8 in
Weight 0.0 LB
EAN or UPC 99575840043
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison