- Mini
- 3 1/8 in Size
- 90° Angle
| Type | Mini |
| Angle | 90 degrees |
| Overall Length | 6.5 in |
| Size | 3 1/8 in |
| Weight | 0.065 LB |
| EAN or UPC | 99575840050 |
| Type | Mini |
| Angle | 90 degrees |
| Overall Length | 6.5 in |
| Size | 3 1/8 in |
| Weight | 0.065 LB |
| EAN or UPC | 99575840050 |