Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Gearwrench84006

84006

3-1/8 STRAIGHT MINI HOOK
Item #101489536
  • Mini
  • 3 1/8 in Size
  • Straight Angle
Gearwrench84006
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Mini
  • 3 1/8 in Size
  • Straight Angle
Size 3 1/8 in
Overall Length 6.5 in
Type Mini
Weight 0.07 LB
EAN or UPC 99575840067
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison