- 1/2 in Socket Drive Size
- 3 Pieces
- Inch
| Finish | Black Oxide |
| Lockable | No |
| Size Range [Min] | 6 in |
| Set Includes | 6 in, 9 in, 12 in Extensions |
| Inch/Metric | Inch |
| Socket Drive Size | 1/2 in |
| Size Range [Max] | 12 in |
| Material | Chrome Molybdenum Alloy Steel |
| Knurled | No |
| No. of Pieces | 3 |
| Weight | 0.0 LB |
| EAN or UPC | 99575847219 |

