- Micrometer Torque Wrenches
- 1/2" Drive Size
- 20 - 250 ft lb Torque Range
features
- Sealed tear-drop head for access, strength and keeps out contaminants
- One finger operated reversible lever
- Accurate in clockwise directions +/-3% in upper 80% of the range
- Micrometer twist lock ring for secure locking mechanism
- Pliable, elastomer handle grip for superior comfort and oil resistance
| Torque [Max] | 250 ft lb |
| Drive Size | 1/2 in |
| Torque [Min] | 20 ft lb |
| Weight | 4.69 LB |
| EAN or UPC | 82171850547 |

