- 1/2 in Drive Size
- 2 ft lb Increment
- 250 ft lb Maximum Torque Range
- Full Polish Chrome Finish
| Finish | Full Polish Chrome |
| Head Width | 1 3/4 in |
| Torque [Max] | 250 ft lb |
| No. of Teeth | 36 |
| Increment | 2 ft lb |
| Material | Alloy Steel |
| Overall Length | 25.25 in |
| Head Type | Flex |
| Accuracy | +/-3% Clockwise |
| Head Thickness | 0.93 in |
| Drive Size | 1/2 in |
| Torque [Min] | 30 ft lb |
| Weight | 0.0 LB |
| EAN or UPC | 99575050879 |

