- 1/2 in Drive Size
description
- E-Spec is a connected electronic torque wrench designed specifically for production environments where a high level of precision is required. With +/- 1.5% torque accuracy and +/- 1% angle accuracy, E-Spec is a high-tech workhorse. E-Spec software allows users to set torque parameters and download torque process data via standard text format and all E-Spec wrenches incorporate GEARWRENCH 120XP™ technology that can turn fasteners in just a 3° swing arc. E-Spec is the new standard for premium industrial torque applications.
features
- 120XP™ head provides a 3° ratcheting arc to turn fasteners in narrow spaces
- Torque accuracy of +/-1.5% CW and +/-2.5% CCW. Angle settings offer +/-1% of reading of angle accuracy
- Low profile flex head design allow for better access in tight confines
- 3 torque measurement units provide a readout in ft-lb, in-lb and Nm
- Simple 2 button menu with reversible screen for right or left handed use
- 100 available preset torque settings allow you to quickly access frequently repeated applications
- Includes rechargeable lithium ion battery, and cartridge to hold 3 AAA batteries for back up
- 100,000 life cycle accuracy
- Meets or exceeds ASME standards and specifications
- 1 year limited warranty
- calibration accuracy warrantied for 90 days
| Drive Size | 1/2 in |
| Weight | 6.899 LB |
| EAN or UPC | 99575852381 |

