- Metric
- 9 mm Opening
- 5.882 in Overall Length
- Full Polish Chrome Finish
| Open End Width | 0.768 in |
| Box End Thickness | 0.272 in |
| Box End Width | 0.701 in |
| No. of Teeth | 72 |
| Material | Alloy Steel |
| Overall Length | 5.882 in |
| Open End Offset | 15 ° |
| Inch/Metric | Metric |
| Wrench Type | Ratcheting Flex Head, Open End |
| Length Type | Standard |
| Open End Thickness | 0.213 in |
| No. of Points | 12 |
| Finish | Full Polish Chrome |
| Weight | 0.14 LB |
| EAN or UPC | 82171099090 |

