- Metric
- 13 mm Opening
- 7.004 in Overall Length
- Full Polish Chrome Finish
| Material | Alloy Steel |
| Overall Length | 7.004 in |
| Box End Width | 0.984 in |
| No. of Points | 12 |
| Wrench Type | Ratcheting Flex Head, Open End |
| Open End Thickness | 0.319 in |
| Inch/Metric | Metric |
| Box End Thickness | 0.339 in |
| Finish | Full Polish Chrome |
| Open End Offset | 15 ° |
| No. of Teeth | 72 |
| Open End Width | 1.146 in |
| Length Type | Standard |
| Weight | 0.29 LB |
| EAN or UPC | 82171099137 |

