- Metric
- 4.488 in Overall Length
- Full Polish Chrome Finish
- 12 Points
description
- The GEARWRENCH ratcheting combination wrenches are the original patented ratcheting wrench! The ratcheting box end is designed to need as little as 5° to move fasteners versus 30° for standard wrenches. The wrenches are made from strong alloy steel with a bright, full polish chrome finish. The ratcheting box end features off-corner loading for a better grip on the fastener and reduces fastener rounding. They’re available in various lengths and styles, including: XL length, stubby, flex, stubby flex, and locking flex.
features
- 72-tooth ratcheting box end needs a minimal 5° to move fasteners vs. 30° for standard wrenches
- Off-corner loading design on box end provides better grip and reduces fastener rounding
- Flexible head provides access to hard-to-reach bolts and fasteners
- Thin head and beam provide greater access in confined work areas
- Stubby beam length for when clearance is limited
- Manufactured from alloy steel for better strength and longer tool life
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Meets or exceeds ASME and ANSI specifications
| Material | Alloy Steel |
| No. of Inserts | 4 |
| Contact Length | 1.74 in |
| Type | Lathe Chuck |
| Capacity | 0.06 in to 0.125 in |
| Outside Dia. | 2.25 in |
| Overall Length | 4.488 in |
| Cone Angle | 26 ° |
| Finish | Full Polish Chrome |
| No. of Teeth | 72 |
| Head Width | 1.228 in |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Head Thickness | 0.327 in |
| Weight | 0.44 LB |
| EAN or UPC | 95456095557 |

