- 1/2 in x 12 ft
- Chrome Case
- Yellow Clad
| Type | Chrome Clad |
| Color | Yellow |
| Magnetic | Yes |
| Length | 12 in |
| Material | Steel |
| Blade Style | A29 |
| Finish | Matte |
| Inch/Metric | SAE |
| Width | 1/2 in |
| Weight | 1.0 LB |
| EAN or UPC | 37103342089 |
| Type | Chrome Clad |
| Color | Yellow |
| Magnetic | Yes |
| Length | 12 in |
| Material | Steel |
| Blade Style | A29 |
| Finish | Matte |
| Inch/Metric | SAE |
| Width | 1/2 in |
| Weight | 1.0 LB |
| EAN or UPC | 37103342089 |