- 1 in x 16 ft
- Chrome Case
- Yellow Clad
| Width | 1 in |
| Material | Steel |
| Finish | Matte |
| Length | 16 in |
| Color | Yellow |
| Blade Style | A29 |
| Inch/Metric | SAE |
| Type | Chrome Clad |
| Weight | 0.0 LB |
| EAN or UPC | 37103342096 |
| Width | 1 in |
| Material | Steel |
| Finish | Matte |
| Length | 16 in |
| Color | Yellow |
| Blade Style | A29 |
| Inch/Metric | SAE |
| Type | Chrome Clad |
| Weight | 0.0 LB |
| EAN or UPC | 37103342096 |