- 1 1/8 in x 35 ft
- Chrome Case
- Yellow Clad
| Material | Steel |
| Blade Style | A29 |
| Type | Chrome Clad |
| Length | 35 in |
| Color | Yellow |
| Inch/Metric | SAE |
| Magnetic | Yes |
| Finish | Matte |
| Width | 1 1/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 37103342126 |
| Material | Steel |
| Blade Style | A29 |
| Type | Chrome Clad |
| Length | 35 in |
| Color | Yellow |
| Inch/Metric | SAE |
| Magnetic | Yes |
| Finish | Matte |
| Width | 1 1/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 37103342126 |