Skip to content Skip to navigation menu
WellerTCMB100MTW

TCMB100MTW

18X15X8IN BLACK ATTACH TOOL C
Item #101880070
WellerTCMB100MTW
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Contains 53 individual hand tools, 31 Series® 99 interchangeable screwdriver/nutdriver blades and handles and two specialized screwdriver/nutdriver kits
  • Extra large roller bearing wheels (3 5/8") with wide base for maximum stability and easy transport over rough pavement or stairs
  • Extra wide, comfortable extension handle is molded into case to prevent wear
  • Size: 18" x 15" x 8" deep.
  • Extension handle locks in place automatically when extended and retracted
  • easy one-handed release
  • Two tote handles for convenience. Both are spring loaded for protection.
  • D-ring provided for Bunji cords to carry other cases on top
  • Case is super tough, black polyethylene rotationally molded for maximum strength (minimum wall thickness of 0.120")
  • Three-panel hinged tool pallet in lid plus additional pallet in bottom
  • Extra large storage space for additional equipment
  • Extra large all new screen mesh literature/utility pocket
Cooper Family XCE003 - Service Tool Kits and Sets
Weight 22.5 LB
EAN or UPC 37103107794
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison