Skip to content Skip to navigation menu
10" Titanium Coated Full Metal Scissors

CW10TM

10" Titanium Coated Full Metal Scissors
Item #115715048
  • Titanium Coated Full Metal Scissor
  • 10 in. Length
10" Titanium Coated Full Metal Scissors
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Titanium Coated Full Metal Scissor
  • 10 in. Length

features

  • Titanium coating is 3x harder than steel for longer life
  • Full length steel blade extends through the shear for maximum strength
  • Cuts paper, cardboard, heavy fabric, rope, leather, plastics and more
Weight 0.26 LB
EAN or UPC 37103333285
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison