- 18 in Overall Length
- 12 mm Aluminum, 7 mm/48Hrc Jaw Capacity
description
- The Crescent high-leverage compound bolt cutters offer a lower force delivering a superior cutting performance. The integrated stabilizer on the handles ensures increased leverage and control during cutting tasks. Additionally, their lighter weight compared to previous models reduces fatigue and provides enhanced precision. These all-purpose cutters come equipped with center-cut blades, allowing them to tackle soft, medium, and hard materials. However, it’s crucial to never use Crescent cutters on energized circuits, wire, or cable to ensure safety.
features
- Lower force to cut for a superior cutting performance
- Integrated stabilizer on handles for increased leverage and control while cutting
- Lighter weight than previous H.K. Porter models for reduced fatigue and enhanced control
- All-purpose jaws with center-cut blades
- Cuts soft, medium, and hard materials
- NEVER use any Crescent cutters on energized circuits, wire, or cable!
- Cuts up to 7mm/0.27" at 48HRC
| Length | 18 in |
| Overall Length | 18 in |
| Handle Style | Ergonomic |
| Color | Rawhide & Black |
| Blade Material | Steel |
| Material | Steel |
| Jaw Capacity | 12 mm Aluminum, 7 mm/48Hrc |
| Weight | 4.5 LB |

