- Stainless Ball Valve
- 1/2 in
- Female NPT
- Spring Return Handle
| Connection Type | 1/2 in Female NPT |
| Valve Type | Ball |
| Operating Pressure | 150 psig |
| Thread Type | NPT |
| Thread Size | 1/2 NPT |
| Weight | 0.0 LB |
| Connection Type | 1/2 in Female NPT |
| Valve Type | Ball |
| Operating Pressure | 150 psig |
| Thread Type | NPT |
| Thread Size | 1/2 NPT |
| Weight | 0.0 LB |