| Series | Provenair® |
| Hardware Type | Head or Cap Trunnion |
| Mounting Style | MT1, MT2 |
| Cylinder Bore Size | 4 in |
| Weight | 8.05 LB |
| Series | Provenair® |
| Hardware Type | Head or Cap Trunnion |
| Mounting Style | MT1, MT2 |
| Cylinder Bore Size | 4 in |
| Weight | 8.05 LB |