- Head Rectangular Flange for Provenair® Series Cylinder
- Bore Size 1 1/2"
| Mounting Style | MF1 |
| Series | Provenair® |
| Cylinder Bore Size | 1.5 in |
| Hardware Type | Head Rectangular Flange |
| Origin | Aluminum NFPA |
| Weight | 1.83 LB |
| Mounting Style | MF1 |
| Series | Provenair® |
| Cylinder Bore Size | 1.5 in |
| Hardware Type | Head Rectangular Flange |
| Origin | Aluminum NFPA |
| Weight | 1.83 LB |