- High Volume Control Handle
- 900 psi Max
- for Use w/Motor Oil, Gear Oil or Transmission Fluid
- 3/4" NPT(F) Fluid Inlet
features
- Motor oil, gear oil, transmission fluid (standard volume)
- Flexible rubber hose
- Built-in swivel filter and nondrip nozzle
| Pressure [Max] | 900 psi |
| Type | High Volume |
| Fluid Inlet | 3/4 in NPTF |
| Fluid Medium | Motor Oil, Gear Oil, Transmission Fluid |
| Weight | 5.25 LB |

