- Standard Volume Control Handle
- 1,000 psi Max
- for Use w/Motor Oil, Gear Oil or Transmission Fluid
- 1/2" NPT(F) Fluid Inlet
features
- Motor oil, gear oil, transmission fluid (standard volume)
- Flexible rubber hose
- Built-in swivel filter and nondrip nozzle
| Fluid Inlet | 1/2 in NPTF |
| Type | Standard Volume |
| Fluid Medium | Motor Oil, Gear Oil, Transmission Fluid |
| Pressure [Max] | 1000 psi |
| Weight | 2.67 LB |

