- Obsolete
| Throttle | Lever |
| Body Material | Composite |
| Port Type | NPTF |
| Temperature Range [Max] | 175 °F |
| Type | Safety Blow Gun |
| Style | Standard Tip |
| Inlet Pressure [Max] | 250 psi |
| Tip | Standard |
| Temperature Range [Min] | 32 °F |
| Weight | 0.27 LB |
| Throttle | Lever |
| Body Material | Composite |
| Port Type | NPTF |
| Temperature Range [Max] | 175 °F |
| Type | Safety Blow Gun |
| Style | Standard Tip |
| Inlet Pressure [Max] | 250 psi |
| Tip | Standard |
| Temperature Range [Min] | 32 °F |
| Weight | 0.27 LB |