- 24 VDC Strain Relief Connector w/Indicator Light
- Use w/ARO Sierra Series Valves
| Voltage Rating | 24 VDC |
| Connector Description | Strain Relief Connector w/ Indicator Light |
| Connector | 22 mm DIN |
| Use With | ARO Sierra Series |
| Weight | 1.1 LB |
| Voltage Rating | 24 VDC |
| Connector Description | Strain Relief Connector w/ Indicator Light |
| Connector | 22 mm DIN |
| Use With | ARO Sierra Series |
| Weight | 1.1 LB |