- Premair™ Compact Series Trunnion Bracket (Pair)
- Use w/Bore Size(s) 2 1/2 in, 3 in
| Hardware Type | Trunnion Bracket (Pair) |
| Cylinder Bore Size | 2.5 in, 3 in |
| Series | Premair™ Compact Series |
| Weight | 0.64 LB |
| Hardware Type | Trunnion Bracket (Pair) |
| Cylinder Bore Size | 2.5 in, 3 in |
| Series | Premair™ Compact Series |
| Weight | 0.64 LB |