- Premair™ Compact Series Rod Pivot
- Use w/Bore Size(s) 1 1/16 in
| Hardware Type | Rod Pivot |
| Series | Premair™ Compact Series |
| Cylinder Bore Size | 1.125 in |
| Weight | 0.62 LB |
| Hardware Type | Rod Pivot |
| Series | Premair™ Compact Series |
| Cylinder Bore Size | 1.125 in |
| Weight | 0.62 LB |