Two-way valves have one inlet and one outlet, and are used to control the on/off flow of fluids: air, inert gas, water, and light oil as listed. Normally-closed valves are closed when the coil is de-energized and open when energized. Normally-open valves are opened when de-energized and closed when energized.
applications
Car wash
Laundry equipment
Air compressors
Industrial water control
Pumps
features
Wide range of pressure ratings, sizes and resilient materials provide long service life and low internal leakage
High flow valves for liquid, corrosive and air/inert gas service
compliances
0
Watt Rating
6.1 W
Orifice Size
1 3/4 in
Cv Flow
43
Valve Function
General Purpose
Body Material
Brass
Voltage Rating
110 VAC, 50 Hz, 120 VAC, 60 Hz
Function
2-Way
Solenoid Enclosure
NEMA 1
Coil Insulation
Class F
Series
8210
Actuation
Pilot Operated
Connection Size
2
Coil Termination
Leads
Valve Type
Pressure Vessel w/Coil
Flow Pattern
Normally Closed
Connection Type
NPT
Weight
10.7 LB
We're here for you
with Service Centers across the country - We have your back