- 4 Way AC Brass Body Valve for 10-150 PSI Water
description
- Four-way single solenoid valves are used to operate double-acting cylinders. They have four or five pipe connections: one pressure, two cylinder and one or two exhausts. They may be mounted in any position.
| Function | 4-Way |
| Voltage Code | AC, DC |
| Connection Type | NPT |
| Connection Size | 1/4 |
| Actuation | Pilot Operated |
| Valve Function | General Purpose, Compact |
| Series | 8345 |
| Body Material | Brass |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Weight | 0.97 LB |

