- Pressure Switch
- General Purpose
- Viton Seals
- NEMA 3, 4, 4X & 13
- 30 psi
description
- Ashcroft switches provide pressure control, alarm or positive shutdown to protect valuable equipment.
features
- B424 is a SPDT switch with a fixed deadband
- Compact, low cost
- Contact rating: 15 A @ 125/250 VAC
- 1/4" NPT male
| Function | Pressure Switch |
| Pressure Range [Max] | 30 psi |
| Switch Element | General Purpose |
| Enclosure | NEMA 4/4X |
| Seal Material | Viton |
| Weight | 2.0 LB |
| EAN or UPC | 783156932646 |

