- Type K1 Thin Film Transducer/Transmitter
- 1/4 NPT Male
- 4-20mA
- 36" Shielded Cable
- 0-300 psi
description
- Rugged and accurate transducer that can be used to measure any media that is acceptable for 17-4 PH stainless steel. Additional ranges and electrical terminations are available.
| Pressure Range [Max] | 300 psi |
| Accuracy | 1% full scale, ±0.040%/°F |
| Electrical Termination | 36" Shielded Cable |
| Pressure Connection | 1/4 NPT Male |
| Output Signal | 4 to 20 mA with a 10 to 36 DC power supply required |
| Weight | 0.5 LB |

