- Pressure Control, Single Setpoint
- 1/4 NPT Female Port
- General Purpose
- Viton Seals
- NEMA 4/4X
features
- LPA is a SPDT switch with a fully adjustable deadband
- LPD is a 2-SPDT switch with two separate set points and fixed deadbands
- Contact rating: 15A @ 125/250/480 VAC
- Viton diaphragm
- NEMA 4X enclosure
- Easy to wire
| Seal Material | Viton |
| Switch Element | General Purpose |
| Pressure Port | 1/4 NPT Female |
| Function | Pressure Control, Single Setpoint, Adjustable Deadband |
| Enclosure | NEMA 4/4X |
| Pressure Range [Max] | 100 psi |
| Weight | 3.0 LB |

