- Commercial Rod End
- 1/2-20 Right Hand Female to Right Hand Male Thread
- Regreasable
| Thread Size | 1/2 |
| Stud Type | Integral Ball Stud |
| Ball Material | Sintered Steel, Oil Impregnated & Heat Treated |
| Lubrication | Relubricatable |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Right / Left Hand | Right Hand Female to Right Hand Male |
| Threads per Inch | 20 |
| Lube Fitting | w/ Lube Fitting |
| Thread Type | UNF |
| Grade | Commercial |
| Insert Material | N/A |
| Misalignment Range | 48° |
| Weight | 0.4 LB |

