- 17.64 oz Jar
- 6 per case
description
- B’laster Metal Rescue Rust Remover Gel is a clean and easy way to remove on-the-spot rust. Unlike other gel-based rust removers, Metal Rescue Gel contains no harmful or corrosive acids, alkalis or solvents. The gel clings to metal with its highly-adhesive formula, allowing for simple and controlled application.
applications
- Bikes
- Boat Trailers
- Bumpers
- Car Doors
- Chains
- Fishing Tackle
- Hinges
- Hitches & Receivers
- Light Fixtures
- Outdoor Furniture
- Saws
features
- Remove Rust Spots on Iron & Steel
- No Scrubbing Necessary
- Easy Application
- Ideal for Cars & Vertical Surfaces
| Container Size | 17.64 oz |
| Weight | 0.0 KG |

