- 6 in Length
- Bastard Cut Style
features
- Regularly used for filing holes, large fillets and concave surfaces. File is tapered to a point and has a double cut
| Length | 6 in |
| Width | 15/32 in |
| Cut Style | Bastard |
| Handle Type | Ergo™ |
| Weight | 0.19 LB |
| EAN or UPC | 7311518000509 |

