Skip to content Skip to navigation menu
Second Cut Flat File

BAH11100620

Second Cut Flat File
Item #113871673
  • 6 in Length
  • Second Cut Style
  • Flat Shape
Second Cut Flat File
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 in Length
  • Second Cut Style
  • Flat Shape

features

  • Edges are tapered towards the point with surfaces being parallel
  • File surfaces is double cut while the edges are single cut
  • Pointed shape enables user to reach into angles and corners
Length 6 in
Shape Flat
Cut Style Second
Width 5/8 in
Weight 0.13 LB
EAN or UPC 7311518019365
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison