- 6 in Length
- Smooth Cut Style
- Flat Shape
features
- Pointed shape enables user to reach into angles and corners
- Edges are tapered towards the point with surfaces being parallel
- File surfaces is double cut while the edges are single cut
| Width | 5/8 in |
| Length | 6 in |
| Cut Style | Smooth |
| Shape | Flat |
| Weight | 0.13 LB |
| EAN or UPC | 7311518019372 |

