- 12 in Length
- Smooth Cut Style
- Round Shape
features
- Regularly used for filing holes, large fillets and concave surfaces. File is tapered to a point and has a double cut
Width | 15/32 in |
Length | 12 in |
Shape | Round |
Cut Style | Smooth |
Weight | 0.53 LB |
EAN or UPC | 7311518020385 |