- 9 in Length
- 10/14 Teeth Per Inch
- 10 Piece
features
- Designed for pallet repair shops. Unique V-shape front design prevents the blade from jamming in the wood when cutting nails in damaged parts of the pallet
| No. of Pieces | 10 |
| Material | Bi-Metal |
| Teeth Per Inch | 10/14 |
| Length | 9 in |
| Weight | 0.9 LB |
| EAN or UPC | 7311518255206 |

