- 8 in Length
- Second Cut Style
- Taper Shape
features
- Used for sharpening of all types of saws with fine cross toothing
- File is triangular with edges tapering towards the point with surface and edges single cut
| Cut Style | Second |
| Length | 8 in |
| Width | 21/64 in |
| Shape | Taper |
| Weight | 0.22 LB |
| EAN or UPC | 7311518021245 |

