- 17 Piece
- Bi-Metal Material
features
- >Adapter: 3834-ADP
- Pilot Drill: 3834-DRL-1 (3 pcs)
- Arbors: 3834-ARBR-730 and 3834-ARBR-11152QC
- Fits holesaws 9/16"-13/16", 1-1/4"-6"
- Holesaws: 5/8", 3/4", 7/8", 1", 1-1/8", 1-1/4", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/2", 3"
| Material | Bi-Metal |
| Weight | 5.25 LB |
| EAN or UPC | 7311518454982 |

