- 9 Piece
- Bi-Metal Material
features
- >Extension: 3834 -EXT-1
- Fits holesaws 9/16"-13/16", 1-1/4"-6"
- Arbors: 3834-ARBR-730 and 3834-ARBR-1152QC
- Holesaws: 3/4", 7/8", 1-1/8", 1-1/2", 1-3/4", 2-1/4"
| Material | Bi-Metal |
| Weight | 4.5 LB |
| EAN or UPC | 7311518454968 |
| Material | Bi-Metal |
| Weight | 4.5 LB |
| EAN or UPC | 7311518454968 |