Skip to content Skip to navigation menu
2 Piece Bi-Metal Reciprocating Saw Blade

BAH900424ST2

2 Piece Bi-Metal Reciprocating Saw Blade
Item #116915145
  • 4 in Length
  • 24 Teeth Per Inch
  • 2 Piece
2 Piece Bi-Metal Reciprocating Saw Blade
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 in Length
  • 24 Teeth Per Inch
  • 2 Piece

features

  • >The Fine Metal blade family is designed for demanding metal cutting
  • The standard-shaped (ST) blades with high performance and precision ground teeth
  • Slope shaped nose for various types of cuts
  • Standard-shape (ST) for fast and aggressive straight cuts but still flexible for narrow cutting
No. of Pieces 2
Teeth Per Inch 24
Material Bi-Metal
Length 4 in
Weight 0.03 LB
EAN or UPC 7314150364411
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison