Skip to content Skip to navigation menu
5 Piece High Carbon Steel Reciprocating Saw Blade

BAH921205HL5

5 Piece High Carbon Steel Reciprocating Saw Blade
Item #116915271
  • 9 in Length
  • 5 Teeth Per Inch
  • 5 Piece
5 Piece High Carbon Steel Reciprocating Saw Blade
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 9 in Length
  • 5 Teeth Per Inch
  • 5 Piece

features

  • >Unique bevel-ground teeth provide a quick cut and deliver the best results in coarse wood
  • The toothing allows considerably faster cutting compared to traditional blades
  • 5 for coarse and very fast cuts
Material High Carbon Steel
Teeth Per Inch 5
No. of Pieces 5
Length 9 in
Weight 0.28 LB
EAN or UPC 7314150364671
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison