Product details
- 3 1/2 in Bore Diameter
Specifications
Pin Diameter | 1 in |
Rod Diameter | 1 1/2 in |
Port Size | 1/2 in NPT |
Weight | 75.4 LB |
EAN or UPC | 615986013076 |
Have an account? Sign in
Pin Diameter | 1 in |
Rod Diameter | 1 1/2 in |
Port Size | 1/2 in NPT |
Weight | 75.4 LB |
EAN or UPC | 615986013076 |