- Giant Clamping Tool
- 3/4 in [Min], 1 1/4 in [Max] Band Width
applications
- Band Clamping
| Band Width [Min] | 0.75 in |
| Band Width [Max] | 1.25 in |
| Length | 16 1/2 in |
| Weight | 11.0 LB |
| Band Width [Min] | 0.75 in |
| Band Width [Max] | 1.25 in |
| Length | 16 1/2 in |
| Weight | 11.0 LB |