- Giant Band
- 201 Stainless Steel
- 100 ft Long
- 3/4 in Wide
| Locking Type | Ear Lock Buckle |
| Material | 201 Stainless Steel |
| Thickness Specification | 0.0440 in |
| Length | 100 ft |
| Weight | 11.6 LB |
| Locking Type | Ear Lock Buckle |
| Material | 201 Stainless Steel |
| Thickness Specification | 0.0440 in |
| Length | 100 ft |
| Weight | 11.6 LB |